Beli did 428 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. EK Roller Chain (Rantai)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp279.900

  2. TSUBAKI RS60 Series-Standard Drive Chain
    Mulai

    Rp37.900

    TSUBAKI RS60 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • Corresponding Chain Numbers: 60.0
    • No. of Links per Unit: 160
  3. Daytona GP Taper Exhaust System (Komponen Knalpot Motor)
    Mulai

    Rp1.399.900

    Daytona GP Taper Exhaust System (Komponen Knalpot Motor)
    Deskripsi:
    Taper pipe and silencer design allows the exhaust gas fows fast and smooth to gain more power in all RPM range.
  4. POWERTEC Chain (Rantai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp48.900

    POWERTEC Chain (Rantai)
    Deskripsi:
    Material stainless steel sudah banyak digunakan dalam menunjang berbagai peralatan di berbagai industri. Tidak terkecuali pada alat lifting, rigging dan towing, penggunaan stainless steel cukup banyak dijumpai.Salah satu alat lifting yang menggunakan bahan stainless steel yaitu rantai. Material stainless menjadikan rantai lebih lama jangka waktu penggunaannya / lebih awet. Rantai stainless steel memiliki ketahanan yang baik karena rantai tidak akan mudah berkarat. Rantai yang terbuat dari material Stainless steel juga membuat dinilai cukup kuat sehingga rantai stainless steel tidak mudah putus meskipun digunakan terus menerus.Stainless chain Powertec dengan jenis rantai stainless steel 304 dan rantai stainless steel 316 yang dapat dipilih ukuran diameter dan panjangnya. Stainless steel 304 merupakan stainless yang tahan karat dan aman untuk peralatan makan, sedangkan stainless steel 316 memiliki ketahanan karat yang lebih baik dari jenis 304.
  5. RIDGID Portable TRISTAND Chain Vise (Catok Rantai Pipa)
    Mulai

    Rp11.999.900

    RIDGID Portable TRISTAND Chain Vise (Catok Rantai Pipa)
    Deskripsi:
    Each TRISTAND pipe vise features integral folding legs for easy transport and setup, tool hangers and a base which overhangs the front legs for clear tool swing. Designed for pipe threading and fabrication, these tools deliver optimal efficiency.
  6. TSUBAKI RS40 Series-Standard Drive Chain
    Mulai

    Rp26.900

    TSUBAKI RS40 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • Corresponding Chain Numbers: 40.0
    • No. of Links per Unit: 240
  7. DID Timing Chain
    Mulai

    Rp71.900

  8. OPTIBELT Timing Belt OMEGA Performance 3500 14M Width Range 5-100 (Belt Timing)
    Mulai

    Rp309.900

    OPTIBELT Timing Belt OMEGA Performance 3500 14M Width Range 5-100 (Belt Timing)
    Deskripsi:
    Optibelt’s original timing belt engineered and manufactured to exceed expectations. It starts with the fiberglass cords that efficiently transmits more power where you need it. The cords are counter wound for smooth, non-biased running. The durable rubber impregnated polyamide fabric increases durability and oil resistance is bonded to the engineered natural & synthetic rubber core. Fits standard HTD®, RPP®, and MR® pulleys so you get more performance and durability without the need to replace existing pulleys.
    atribut:
    • Pitch Length (mm): 3500
    • Number of Teeth: 250
    • Sleeve width (mm): 500
Daftar Harga did 428 Terbaru October 2026
DID Drivetrain Part Non-Seal Chain 428 HD (Komponen Penggerak Otomotif)Rp569.900
DID Drivetrain Part Non-Seal Chain 428D Standard (Komponen Penggerak Otomotif)Rp259.900
DID Roller Chain (Rantai)Rp72.900
DID Gear Set (Rantai Gir)Rp179.900
Lunarsol Meja KantorRp559.900
EK Roller Chain (Rantai)Rp279.900
DID Drivetrain Part Non-Seal Chain 420D (Standard Chain) (Komponen Penggerak Otomotif)Rp339.900
TSUBAKI RS60 Series-Standard Drive ChainRp37.900
Daytona GP Taper Exhaust System (Komponen Knalpot Motor)Rp1.399.900
POWERTEC Chain (Rantai)Rp48.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)